Abbotsford
iwaf54t550khopsg5elume

STANDARD PRODUCTS 46 inch 54W 5000K E-Lume Min Bi-pin T5 HO Program Start Fluorescent Lamp, White

Inventory
Unavailable for order at Abbotsford
Manufacturer:STANDARD
Manufacturer #:65497

Description

STANDARD® offers a variety of Fluorescent lamps within its E-Lume™ brand, providing a good balance between great value and excellent performance. Consult our brochure to learn more about our E-Lume™ brand Fluorescent lamps.

Specifications

Brand Name Standard Products Sub Brand E-Lume™
Item Name T5 Linear Fluorescent Type High Output
Designation F54T5/50K/8/HO/PS/G5/ELUME Bulb Shape T5
Bulb Base G5 Miniature Wattage 54 W
Lumens 4.9k lm Color Temperature 5000 K
DLC N Color Rendering Index (CRI) 85
Start Type Program Diameter 16 MM
UPC 069549654976

Packages

1 - UNIT - 1 10 - UNIT - 10 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok