Abbotsford
iwaf54t535k8hopsg5elume

STANDARD PRODUCTS 46 inch 54W 3500K E-Lume Min Bipin T5 HO Program Start Fluorescent Lamp, White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:63571

Description

Fluorescent linear T5 shape lamp. Program-start method. 3500 K colour temperature. Warm white. 5000 initial luminous. 24000 hours average life.

Specifications

Brand Name Standard Products Sub Brand E-Lume™
Item Name T5 Linear Fluorescent Type High Output
Designation F54T5/35K/8/HO/PS/G5/ELUME Bulb Shape T5
Bulb Base G5 Miniature Wattage 54 W
Color Temperature 3500 K Color Rendering Index (CRI) 85
Start Type Program UPC 069549635715

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok