phi25t5hocor46840mf35g25

Linear Fluorescent Lamp 25 W 4000 K

In Stock
Price $26.64 / EA Eco fees: $0.15
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:542068

Description

Lamp, Application: Industry, Voltage Rating: 120-277V, Wattage: 25W, Shape: EX39, Base: Exclusionary Mogul Screw, Color Temperature4000K, ColorCool White , Color Rendering Index (CRI)80, Average Life50000HR, FinishClear, Lumens3500LM, Frequency50 to 60Hz, Non Dimmable, CertificationsEU RoHS compliant

Specifications

Brand Name Philips Lighting Item Name Linear Fluorescent Lamp
Designation 25T5HO/COR/46-840/MF35/G 25/1 Bulb Shape T5
Bulb Base G5 Wattage 25 W
Lumens 3500 lm Color Temperature 4000 K
Average Life 50000 hr Light Color Cool White
Color Rendering Index (CRI) 80 Ballast Type Bypass
Start Type Instant Voltage Rating 120 - 277 V
Dimmable No Temperature Rating -20 to 45 °C
Maximum Overall Length 1200 mm Standards UL Listed, DLC Certified, RoHS Compliant
UPC 466775420618

Packages

25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok