SIGNIFY 542068 120-277V 3500LM 4000K T5 LED Tube, Cool White
Description
Philips T5 LED tubes offer an affordable, energy saving retrofit solution. The T5lamps have been engineered to withstand the test of time with a 50,000-hourlifetime and a limited 5-year warranty to back it up. The lighting performanceeffectively replaces conventional fluorescent T5 HO or T5 HE lamps. Available ineither InstantFit (Type A or Type C) or MainsFit (Type B / Ballast bypass), Philips T5TLEDs provide a variety of options for any application
Specifications
Brand Name | Philips Lighting | Item Name | Linear Fluorescent Lamp |
Designation | 25T5HO/COR/46-840/MF35/G 25/1 | Bulb Shape | T5 |
Bulb Base | G5 | Wattage | 25 W |
Lumens | 3500 lm | Color Temperature | 4000 K |
Average Life | 50000 hr | Light Color | Cool White |
Color Rendering Index (CRI) | 80 | Ballast Type | Bypass |
Start Type | Instant | Voltage Rating | 120 - 277 V |
Dimmable | No | Temperature Rating | -20 to 45 °C |
Maximum Overall Length | 1200 mm | Standards | UL Listed, DLC Certified, RoHS Compliant |
UPC | 046677542061 |
Packages
1 - UNIT - 1 | 25 - UNIT - (25) |