phif14t5830

PHILIPS LIGHTING 22 inch 14W 3000K Philips ALTO Technology T5 Fluorescent Lamp, White

Availablefor Backorder
Price $7.59 / EA Eco fees: $0.20
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:230771

Description

14W/830 Min Bipin T5 HE ALTO UNP. Philips T5 Fluorescent Lamps featuring ALTO® Lamp Technology offer increased energy savings and low toxicity in a slim profile.

Specifications

Brand Name Philips Lighting Item Name T5 Linear Fluorescent
Type TL Bulb Base Group Bi-Pin
Designation F14T5/830/ALTO 40PK Bulb Shape T5
Bulb Base G5 Miniature Wattage 14 W
Lumens 1250 lm Color Temperature 3000 K
Average Life 20000 hr Light Color 830 Warm White
Color Rendering Index (CRI) 83 Voltage Rating 120 V
Diameter 17 mm Maximum Overall Length 563.2 mm
Application General Use UPC 046677230777

Packages

40 - UNIT = (40) 1200 - UNIT = 1200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok