phif24t5830ho

PHILIPS LIGHTING 22 inch 24W 3000K Philips ALTO T5 Fluorescent Light Bulb, White

In Stock
Price $8.23 / EA
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:290197

Description

Philips T5 HO lamps are environmentally-responsible, ultra-slim and have extraordinary light output and longer life.

Specifications

Brand Name Philips Lighting Item Name T5 Linear Fluorescent
Type High Output Bulb Base Group Bi-Pin
Designation F24T5/830/HO/ALTO 40PK Bulb Shape T5
Bulb Base G5 Miniature Wattage 24 W
Lumens 1950 lm Color Temperature 3000 K
Average Life 20000 hr Light Color 830 Warm White
Color Rendering Index (CRI) 85 Voltage Rating 70 V
Diameter 17 mm Maximum Overall Length 563.2 mm
Application General Use UPC 046677290191

Packages

40 - UNIT = (40) 1200 - UNIT = 1200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok