Abbotsford
phif24t5835ho

PHILIPS LIGHTING 22 inch 24W 3500K Philips T5 High Output Linear Fluorescent Lamp, White

Price $11.74 / EA Eco fees: $0.20
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:290205

Description

Philips T5 HO lamps are environmentally-responsible, ultra-slim and have extraordinary light output and longer life. F24T5/835/HO/ALTO 22'' - 24 W - Case Of 40 - Base type: Miniature Bi-Pin - Bulb finish: Warm White - Life hours: 24000- Color temperature Kelvin:3500 K - MOL:22.

Specifications

Brand Name Philips Lighting Item Name T5 Linear Fluorescent
Type High Output Bulb Base Group Bi-Pin
Designation F24T5/835/HO/ALTO 40PK Bulb Shape T5
Bulb Base G5 Miniature Wattage 24 W
Lumens 1950 lm Color Temperature 3500 K
Average Life 20000 hr Light Color 835 White
Color Rendering Index (CRI) 85 Voltage Rating 70 V
Diameter 17 mm Maximum Overall Length 563.2 mm
Application General Use UPC 046677290207

Packages

40 - UNIT - (40) 2000 - SKID - 2000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok