Abbotsford
phif35t5841

PHILIPS LIGHTING 58 inch 35W 4100K ALTO T5 Lamp Technology Fluorescent Lamp, White

Inventory
Unavailable for order at Abbotsford
Manufacturer:SIGNIFY
Manufacturer #:230953

Description

Fluorescent Lamps - Type: T5 - Silhouette Fluorescent Lamp - F35T5/841 40PK - 58 - T5 - Miniature Bi-Pin (G5) Base - 800 Series - High Efficiency - Wattage: 35 - Length: 1473.2 - BulbStyle: Tubular, Standard - Base Style: Miniature Bi-Pin - Base Code: G5 - Color Rendering Index: 85 - Color Temperature: 4,100K - Average Lifetime: 24000 hours.

Specifications

Brand Name Philips Lighting Item Name T5 Linear Fluorescent
Type TL Bulb Base Group Bi-Pin
Designation F35T5/841 40PK Bulb Shape T5
Bulb Base G5 Miniature Wattage 35 W
Lumens 3650 lm Color Temperature 4100 K
Average Life 20000 hr Light Color 841 Cool White
Color Rendering Index (CRI) 85 Diameter 17 mm
Maximum Overall Length 1473.2 mm Application General Use
UPC 046677230951

Packages

40 - UNIT - (40) 2000 - SKID - 2000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok