Abbotsford
phif39t5835ho

PHILIPS LIGHTING 34 inch 39W Philips SILHOUETTE ALTO Technology Series T5 HO Long Life Lamps, White

Price $14.58 / EA Eco fees: $0.40
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:290239

Description

Philips T5 HO lamps are environmentally-responsible, ultra-slim and have extraordinary light output and longer life. 39W/835 Min Bipin T5 HO ALTO UNP - 39 Watts - 34'' - Case Of 40 - Base type: Miniature Bi-Pin - Bulb finish: Warm White - Life hours: 24000 - Color temperature Kelvin:3500 K - MOL:34

Specifications

Brand Name Philips Lighting Type TL
Wattage 38.0 W Lumens 3500 lm
Color Temperature 85 K Average Life 20000 hr
Color Rendering Index (CRI) 82 Voltage Rating 84 V
Diameter 0.67 in Height 0.630 in
Width 0.630 in Application ACCENT & DOWNLIGHTING
UPC 046677290238

Packages

40 - UNIT - (40) 2000 - SKID - 2000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok