PHILIPS LIGHTING 220509 49W 105V Philips T5 High Output Energy Advantage Fluorescent Lamp, White
Description
Philips Energy Advantage T5 HO 49W lamps are environmentallyresponsible, ultra-slim and have extraordinary light output with increased energy savings. F54T5/835 HO EA 49W/ALTO. , T5 Miniature Bipin - Programmed Start - TL 835 - 3500K - Bulb:T5 HO Linear - Base:G5 - Miniature 2-Pin -Package Qty:40 - Length(in):46 - Life (3hr Cycle):35000 - Life (12hr Cycle):40000 - Initial Lumens: 5000 - Design Lumens:4750 - CRI:85 - Energy Saving - Reduced mercury content - Meets NEMA Standard LSD 26
Specifications
Brand Name | Philips Lighting | Item Name | T5 Linear Fluorescent |
Type | High Output | Bulb Base Group | Bi-Pin |
Designation | F54T5/835/HO/EA/ALTO 49W 40/1 | Bulb Shape | T5 |
Bulb Base | G5 Miniature | Wattage | 49 W |
Lumens | 5000 lm | Color Temperature | 3500 K |
Average Life | 25000 hr | Light Color | 835 White |
Color Rendering Index (CRI) | 85 | Diameter | 17 mm |
Maximum Overall Length | 1163.2 mm | Application | General Use |
UPC | 046677220501 |
Packages
40 - UNIT - (40) |