phif54t5835ho

PHILIPS LIGHTING 46 inch 54W 120V Philips ALTO Straight T5 High Output Fluorescent Lamp, White

In Stock
Price $5.55 / EA Eco fees: $0.40
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:290288

Description

Philips T5 HO lamps are environmentally-responsible, ultra-slim and have extraordinary light output and longer life. 54W/835 Min Bipin T5 HO ALTO UNP - 40PK- 46'' - Case Of 40 - Base type: Miniature Bi-Pin - Wattage: 54 Watts - Bulb finish: Warm White- Voltage: - Life hours: 24000- Color temperature Kelvin:3500 K - MOL:46

Specifications

Brand Name Philips Lighting Item Name T5 Linear Fluorescent
Type High Output Bulb Base Group Bi-Pin
Designation F54T5/835/HO/ALTO 40PK Bulb Shape T5
Bulb Base G5 Miniature Wattage 54 W
Lumens 5000 lm Color Temperature 3500 K
Average Life 25000 hr Light Color 835 White
Color Rendering Index (CRI) 85 Diameter 17 mm
Maximum Overall Length 1163.2 mm Application General Use
UPC 046677290283

Packages

40 - UNIT = (40) 1000 - UNIT = 1000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok