Abbotsford
phif54t5841hoeaalto49w

PHILIPS LIGHTING 220525 49W 105V Philips T5 High Output Energy Advantage Fluorescent Lamp, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:220525

Description

Philips T5 HO lamps are environmentally-responsible, ultra-slim and have extraordinary light output and longer life.

Specifications

Brand Name Philips Lighting Item Name T5 Linear Fluorescent
Type High Output Bulb Base Group Bi-Pin
Designation F54T5/841/HO/EA/ALTO 49W 40/1 Bulb Shape T5
Bulb Base G5 Miniature Wattage 49 W
Lumens 5000 lm Color Temperature 4100 K
Average Life 25000 hr Light Color 841 Cool White
Color Rendering Index (CRI) 85 Diameter 17 mm
Maximum Overall Length 1163.2 mm Application General Use
UPC 046677220525

Packages

40 - UNIT - (40)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok