phif54t5850hoeaalto49w

PHILIPS LIGHTING 46 inch 49W 107V Philips T5 High Output Energy Advantage Fluorescent Lamp, White

In Stock
Price $9.71 / EA Eco fees: $0.40
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:406496

Description

Philips Energy Advantage T5 HO 49W lamps are environmentallyresponsible, ultra-slim and have extraordinary light output with increased energy savings. F54T5/850 HO EA 49W/ALTO - Miniature BiPin - 5,000K - 4850 Lumens - 82 CRI - Average Rated Life: 25,000 - Color Rendering Index: 82 - BulbStyle: Tubular, Linear.

Specifications

Brand Name Philips Lighting Item Name T5 Linear Fluorescent
Type High Output Bulb Base Group Bi-Pin
Designation F54T5/850/HO/EA/ALTO 49W 40/1 Bulb Shape T5
Bulb Base G5 Miniature Wattage 49 W
Lumens 4800 lm Color Temperature 5000 K
Average Life 5000 hr Light Color 850 Day Light
Color Rendering Index (CRI) 82 Diameter 17 mm
Maximum Overall Length 1163.2 mm Application General Use
UPC 046677406493

Packages

40 - UNIT = (40) 1000 - UNIT = 1000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok