PHILIPS LIGHTING 46 inch 54W 120V ALTO High Output T5 Fluorescent Lamp, White
Description
Philips T5 HO lamps are environmentally-responsible, ultra-slim and have extraordinary light output and longer life. F54T5/850/HO/ALTO 40PK - 54 watt - 46 - Miniature Bi-Pin - (G5) Base - 800 Series - 5,000K - Average Lifetime: 24000 hours - CRI: 85 - High Output - Silhouette ALTO Fluorescent - Light Bulb.
Specifications
Brand Name | Philips Lighting | Item Name | T5 Linear Fluorescent |
Type | High Output | Bulb Base Group | Bi-Pin |
Designation | F54T5/850/HO/ALTO 40PK | Bulb Shape | T5 |
Bulb Base | G5 Miniature | Wattage | 54 W |
Lumens | 4800 lm | Color Temperature | 5000 K |
Average Life | 25000 hr | Light Color | 850 Day Light |
Color Rendering Index (CRI) | 84 | Voltage Rating | 6-8 v |
Diameter | 17 mm | Maximum Overall Length | 1163.2 mm |
Application | General Use | UPC | 046677135102 |
Packages
40 - UNIT - (40) |