tcpf54t5841ho

TECHNICAL CONSUMER PRODUCTS 31054841 54W 4100K T5HO Miniature Bi-Pin Base Non-Dimmable Linear Fluorescent Lamp

Availablefor Backorder
Price $3.62 / EA Eco fees: $0.40
Qty EA
Manufacturer:TCP LIGHTING
Manufacturer #:31054841

Description

PRODUCT FEATURES:• Bulb Shape: T5 LINEAR• Rated Life: 24,000 hours• Lumens: 5000• Wattage: 54• Incandescent Wattage Equivalent: 80• Beam Angle: 360• Base Type: Miniature Bi Pin• Color Rendering Index: 85• Dimmable: Non Dimmable

Specifications

Brand Name TCP Sub Brand Lamps T5 54W
Item Name T5 Linear Fluorescent Lamp Type Non-integrated
Bulb Base Group Bi-Pin Bulb Overall Shape Tube
Bulb Shape T-5 Bulb Base G5 Miniature
Wattage 54 W Lumens 5000 lm
Color Temperature 4100 K Average Life 24000 hr
Color Rendering Index (CRI) 85 Ballast Type N/A
Start Type N/A Bulb Color/Finish White
Total Harmonic Distortion N/A Width 0.67 in
Maximum Overall Length 45.8 in Standards UL and cUL
Application For General Purpose Application UPC 762148049586

Packages

40 - UNIT - (40)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok