tcpf54t5850ho

TECHNICAL CONSUMER PRODUCTS 31054850 54W 5000K T5HO Miniature Bi-Pin Base Non-Dimmable Linear Fluorescent Lamp

Availablefor Backorder
Price $3.62 / EA Eco fees: $0.40
Qty EA
Manufacturer:TCP LIGHTING
Manufacturer #:31054850

Description

PRODUCT FEATURES:• Bulb Shape: T5 LINEAR• Rated Life: 24,000 hours• Lumens: 5000• Wattage: 54• Incandescent Wattage Equivalent: 80• Beam Angle: 360• Base Type: Miniature Bi Pin• Color Rendering Index: 85• Dimmable: Non Dimmable

Specifications

Brand Name TCP Sub Brand Lamps T5 54W
Type Non-integrated Wattage 54 W
Lumens 5k lm Color Temperature 5000 K
Average Life 24,000 Color Rendering Index (CRI) 85
Ballast Type N/A Start Type N/A
Total Harmonic Distortion N/A Standards UL and cUL
Application Commercial UPC 762148049579

Packages

40 - UNIT - (40)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok