Abbotsford
phif25t8tl835plusalto

PHILIPS LIGHTING 36 inch 25W 3500K ALTO II Technology PLUS T8 Lamp, White

Inventory
Unavailable for order at Abbotsford
Manufacturer:SIGNIFY
Manufacturer #:280982

Description

Philips PLUS T8 lamps are energy-efficient lighting solutions and offer long life. F25T8/TL835 ALTO Plus. 25W - 36 - T8 - Long Life Plus ALTO Fluorescent Light BulbMedium BiPin (G13) Base - 3,500K - 800 Series - 2,150 Lumens - Average Rated Life: 42,000 HRS -Design Lumens: 2045 - CRI:85 - Energy Saving - Reduced mercury content - Meets NEMA Standard LSD 26.

Specifications

Brand Name Philips Lighting Item Name T8 Linear Fluorescent
Bulb Base Group Bi-Pin Designation F25T8/TL835/PLUS/ALTO 30PK
Bulb Shape T8 Bulb Base G13 Medium
Wattage 25 W Lumens 2150 lm
Color Temperature 3500 K Average Life 24000 hr
Light Color 835 Neutral White Color Rendering Index (CRI) 85
Voltage Rating 309 V Diameter 25.4 MM
Height 1.000 in Width 1.000 in
Application For General Applications UPC 046677280987

Packages

30 - UNIT - (30) 1260 - SKID - 1260
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok