Abbotsford
iwaf25t841k8rsg13stdesv

STANDARD PRODUCTS 36 inch 25W 4100K Med BiPin Rapid Start T8 Linear Fluorescent

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:10003

Description

The 900 series provides an excellent color rendering. High system efficiency. Compatible with all T8 electronic ballasts. Energy savings and reduced maintenance cost. Low mercury content and TCLP compliant. One System extended lamp/ballast warranty.

Specifications

Brand Name Standard Products Sub Brand EarthSaver
Item Name T8 Linear Fluorescent Lamp Bulb Base Group Bi-Pin
Bulb Overall Shape Tubular Designation F25T8/41K/8/RS/G13/STD ESV
Bulb Shape T8 Bulb Base G13 Medium Bi-Pin
Wattage 25 W Lumens 2225 lm
Color Temperature 4100 K Average Life 24000 hr
Light Color Cool White Color Rendering Index (CRI) 85
Start Type Rapid Diameter 1 in
Maximum Overall Length 36 in UPC 069549100039

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok