Abbotsford
iwaf25t850k9rsg13

STANDARD PRODUCTS 36 inch 25W 5000K Standard Products T8 Rapid Start Linear Fluorescent Lamp, White

Price $56.82 / EA Eco fees: $0.20
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:10903

Description

STANDARD® offers a wide range of Linear Fluorescent lamps for all lighting applications and needs. Our Linear Fluorescent lamps are available in a wide range of wattages, colour temperatures and sizes. Browse our brochure to learn more about our Linear Fluorescent lamp product line.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name T8 Linear Fluorescent Lamp Type Full Spectrum
Bulb Base Group Bi-Pin Bulb Overall Shape Rod
Designation F25T8/50K/9/RS/G13 Bulb Shape T8
Bulb Base G13 Medium Wattage 25 W
Lumens 1550 lm Color Temperature 5000 K
Average Life 20000 hr Light Color 850 Day Light
DLC N Color Rendering Index (CRI) 98
Start Type Rapid Diameter 26 MM
Maximum Overall Length 915 mm UPC 046677221591

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok