Abbotsford
iwaf25t835k8rsg13stdesv

STANDARD PRODUCTS 36 inch 25W 3500K Med BiPin Rapid Start T8 Linear Fluorescent Lamp

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:10912

Description

FLUORESCENT LINEAR T8 / MED BIPIN / RAPID START (RS) / 25W / 3500K

Specifications

Brand Name Standard Products Sub Brand EarthSaver
Item Name T8 Linear Fluorescent Lamp Bulb Base Group Bi-Pin
Designation F25T8/35K/8/RS/G13/STD ESV Bulb Shape T8
Bulb Base G13 Medium Wattage 25 W
Lumens 2150 lm Color Temperature 3500 K
Average Life 36000 hr Light Color White
Color Rendering Index (CRI) 85 Start Type Rapid Start (RS)
Diameter 26 mm Maximum Overall Length 915 mm
UPC 069549109124

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok