Abbotsford
iwaf28t8830hles

STANDARD PRODUCTS 48 inch 28W 3000K Med BiPin Rapid Start T8 Linear Fluorescent Lamp

Price $8.09 / EA Eco fees: $0.40
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:56505

Description

Fluorescent linear T8 shape lamp. Rapid-start method. 3000 K colour temperature. Warm white. 2725 initial and 2560 mean luminous. 42000 hours average life.

Specifications

Brand Name Standard Products Sub Brand EarthSaver
Item Name T8 Linear Fluorescent Type Energy Saver
Bulb Base Group Bi-Pin Bulb Overall Shape Rod
Designation F28T8/830HL/ES/STD Bulb Shape T8
Bulb Base G13 Medium Wattage 28 W
Lumens 2725 lm Color Temperature 3000 K
Average Life 42000 hr Light Color 830 Warm White
DLC N Color Rendering Index (CRI) 85
Start Type Rapid Start (RS) Diameter 26 mm
Maximum Overall Length 1220 mm UPC 069549565050

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok