Abbotsford
iwaf28t8835hlesstd

STANDARD PRODUCTS 48 inch 28W Med BiPin Rapid Start T8 Linear Fluorescent Lamp, White

Price $8.09 / EA Eco fees: $0.40
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:56506

Description

Fluorescent linear T8 shape lamp. Rapid-start method. 3500 K colour temperature. White. 2725 initial and 2560 mean luminous. 42000 hours average life.

Specifications

Brand Name Standard Products Sub Brand EarthSaver
Item Name T8 Linear Fluorescent Type LINEAR
Bulb Base Group Bi-Pin Bulb Overall Shape Rod
Designation F28T8/835HL/ES/STD Bulb Shape T8
Bulb Base G13 Medium Bi-Pin Wattage 28 W
Lumens 2725 lm Color Temperature 3500 K
Average Life 42000 hr Light Color 835 Neutral White
DLC N Color Rendering Index (CRI) 85
Start Type Rapid Diameter 26 mm
Maximum Overall Length 48 mm Application For General Applications
UPC 069549565067

Packages

1 - UNIT - 1 25 - UNIT - 25 1200 - UNIT - 1200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok