Abbotsford
iwaf28t8841eles

STANDARD PRODUCTS 48 inch 28W 4100K Med BiPin Rapid Start T8 Linear Fluorescent Lamp, White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:56507

Description

Fluorescent linear T8 shape lamp. Rapid-start method. 4100 K colour temperature. White. 2725 initial and 2560 mean luminous. 42000 hours average life.

Specifications

Brand Name Stanpro Sub Brand EarthSaver
Item Name T8 Fluorescent Lamp Type Linear
Designation F28T8/841HL/ES/STD Bulb Base G13 Medium
Wattage 28 W Lumens 2725 lm
Color Temperature 4100 K Average Life 42000 hr
Color Rendering Index (CRI) 85 Start Type Rapid
Dimmable No Diameter 26 mm
Maximum Overall Length 48 in UPC 069549565074

Packages

1 - UNIT - 1 25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok