Abbotsford
iwaf32t8841kxl31sm

STANDARD PRODUCTS 48 inch 32W 4100K Standard Products Earthsaver XL31 Series T8 Fluorescent Lamp, White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:57022

Description

Energy savings and reduce maintenance cost. Low mercury content and TCLP compliant. The lamps can be installed in open or enclosed fixtures. Accepted by the Canadian Food Inspection Agency.

Specifications

Brand Name Standard Products Sub Brand Safety Max™
Item Name T8 Linear Fluorescent Lamp Type Fluorescent
Bulb Base Group Bi-Pin Bulb Overall Shape Rod
Designation F32T8/841K/XL31/SM Bulb Shape T8
Bulb Base G13 Medium Wattage 32 W
Lumens 3100 lm Color Temperature 4100 K
Average Life 30000 hr Light Color Cool White
DLC N Color Rendering Index (CRI) 89
Diameter 26 MM Maximum Overall Length 1220 mm
UPC 069549570221

Packages

1 - UNIT - 1 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok