PHILIPS LIGHTING 4 ft 12W 120-277V 3000K 1700LM MasterClass LEDtube Mains T8 G13 Base Non-Dimmable InstantFit Lamp
Description
Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Specifications
Brand Name | Philips Lighting | Item Name | T8 Linear Fluorescent Lamp |
Bulb Base Group | Bi-Pin | Bulb Overall Shape | Tubular |
Designation | 12T8/PER/48-830/BB17/G 10/1 FB | Bulb Shape | T8 |
Bulb Base | G13 Medium Bi-Pin | Wattage | 12 W |
Lumens | 1700 lm | Color Temperature | 3000 K |
Average Life | 50000 hr | Light Color | Warm White |
Color Rendering Index (CRI) | 80 | Ballast Type | Bypass |
Voltage Rating | 120 - 277 V | Amperage Rating | 40 - 120 mA |
Frequency Rating | 50/60 Hz | Dimmable | No |
Temperature Rating | -20 to 45 °C Ambient, -40 to 65 °C Storage, 70 °C Case | Diameter | 25.7 mm |
Maximum Overall Length | 1212 mm | Standards | UL Listed, DLC Listed, RoHS Compliant |
UPC | 046677532673 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |