SIGNIFY 539866 3ft 8.5W 3500K MasterClass InstantFit T8 LED Lamp
Description
Lamp, Application: Education-Healthcare-Hospitality-Industry-Office, Voltage Rating: 120-277, 347V, Wattage: 8.5W, Shape: E26, Base: Single Contact Medium Screw, Color Temperature3000K, ColorDaylight, Color Rendering Index (CRI)90, Average Life15000HR, FinishFrosted, Lumens1350LM, Frequency20K to 120KHz, Dimmable, CertificationsEU REACH restrictions compliant
Specifications
Brand Name | Philips Lighting | Sub Brand | InstantFit, MasterClass |
Item Name | Linear Fluorescent Lamp | Designation | 8.5T8/MAS/36-835/IF13/P/DIM 10/1 |
Bulb Shape | T8 | Bulb Base | G13 Medium Bi-Pin |
Wattage | 8.5 W | Lumens | 1350 lm |
Color Temperature | 3500 K | Average Life | 70000 hr |
Color Rendering Index (CRI) | 80 | Ballast Type | Type C |
Start Type | Instant | Voltage Rating | 120 - 277/347 V |
Dimmable | Yes | Temperature Rating | -20 to 45 °C |
Maximum Overall Length | 900 mm | Standards | UL Listed, DLC Certified, RoHS Compliant |
UPC | 046677539863 |
Packages
1 - UNIT - 1 |