Abbotsford
phi85t8mas36835if13101

SIGNIFY 539866 3ft 8.5W 3500K MasterClass InstantFit T8 LED Lamp

Price $18.32 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:539866

Description

Lamp, Application: Education-Healthcare-Hospitality-Industry-Office, Voltage Rating: 120-277, 347V, Wattage: 8.5W, Shape: E26, Base: Single Contact Medium Screw, Color Temperature3000K, ColorDaylight, Color Rendering Index (CRI)90, Average Life15000HR, FinishFrosted, Lumens1350LM, Frequency20K to 120KHz, Dimmable, CertificationsEU REACH restrictions compliant

Specifications

Brand Name Philips Lighting Sub Brand InstantFit, MasterClass
Item Name Linear Fluorescent Lamp Designation 8.5T8/MAS/36-835/IF13/P/DIM 10/1
Bulb Shape T8 Bulb Base G13 Medium Bi-Pin
Wattage 8.5 W Lumens 1350 lm
Color Temperature 3500 K Average Life 70000 hr
Color Rendering Index (CRI) 80 Ballast Type Type C
Start Type Instant Voltage Rating 120 - 277/347 V
Dimmable Yes Temperature Rating -20 to 45 °C
Maximum Overall Length 900 mm Standards UL Listed, DLC Certified, RoHS Compliant
UPC 046677539863

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok