Abbotsford
phif15t8cw24

SIGNIFY 407197 T8 Linear Fluorescent 15 W 4100 K

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:407197

Description

Philips leads the industry with the lowest level mercury technology. Reducing the mercury level (source reduction) during the manufacturing phase is essential to creating products that are less harmful to the environment. F15T8 CW ALTO. Base: Medium Bi-Pin [Medium Bi-Pin Fluorescent] - Base Information: Green [Green Base]- Bulb: T8 [26 mm] - Life to 10% failures EM: 10000 hr - Avg. Life: 13000 hr - Color Code: 33-640 - Color Designation: Cool White - Color Temperature: 4100 K- Initial Lumens: 830 Lm - Watts: 15 W - Lamp Wattage: 15.5 W - Lamp Voltage: 55 V - Lamp Current EM: 0.335 A - Mercury (Hg) Content: 2.0 mg

Specifications

Brand Name Philips Lighting Item Name T8 Linear Fluorescent
Bulb Base Group Bi-Pin Designation F15T8/CW 25PK
Bulb Shape T8 Bulb Base G13 Medium
Wattage 15 W Lumens 830 lm
Color Temperature 4100 K Average Life 7500 hr
Light Color 640 Cool White Color Rendering Index (CRI) 62
Voltage Rating 55 V Diameter 25.4 MM
Application For General Applications UPC 046677367206

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok