Abbotsford
phif15t8dalto

PHILIPS LIGHTING 18 inch 15W 6200K Philips Preheat T8 Fluorescent Lamp, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:407205

Description

Philips leads the industry with the lowest level mercury technology. Reducing the mercury level (source reduction) during the manufacturing phase is essential to creating products that are less harmful to the environment. F15T8/D ALTO 24PK. Base: Medium Bi-Pin [Medium Bi-Pin Fluorescent] - Base Information: Green [Green Base] - Bulb: T8 [26 mm] - Color Code: 54-765 - Color Designation: Cool Daylight - Luminance Average EM: 0.85 cd/cm2 - Mercury (Hg) Content: 2.0 mg - Color Rendering Index: 75 Ra8

Specifications

Brand Name Philips Lighting Item Name T8 Linear Fluorescent Lamp
Bulb Base Group Bi-Pin Designation F15T8/D 25PK
Bulb Shape T8 Bulb Base G13 Medium
Wattage 15 W Lumens 725 lm
Color Temperature 6200 K Average Life 7500 hr
Light Color 765 Day Light Color Rendering Index (CRI) 75
Voltage Rating 258 V Diameter 25.4 MM
UPC 046677378233

Packages

25 - UNIT - (25)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok