Abbotsford
phif17t8tl850

PHILIPS LIGHTING 24 inch 17W 5000K Philips Standard Linear T8 Fluorescent Lamp, White

Price $10.38 / EA Eco fees: $0.20
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:280909

Description

Philips T8 lamps are energy-efficient lighting solutions. F17T8/TL850 ALTO - T8 Medium Bipin Featuring ALTO II Technology -Bulb:T8 - Linear -Base:G13 -Package Qty:25 - Length(in):24 -Life (3hr Cycle):24000 -Life (12hr Cycle):30000 -Initial Lumens: 1300 -Design Lumens: 1235 -CRI: 82 - Energy Saving - Reduced mercury content.

Specifications

Brand Name Philips Lighting Item Name T8 Linear Fluorescent
Bulb Base Group Bi-Pin Designation F17T8/TL850 ALTO 30PK
Bulb Shape T8 Bulb Base G13 Medium
Wattage 17 W Lumens 1300 lm
Color Temperature 5000 K Average Life 20000 hr
Light Color Neutral Color Rendering Index (CRI) 85
Voltage Rating 275 V Diameter 25.4 MM
Application For General Applications UPC 046677280901

Packages

30 - UNIT - (30) 2880 - SKID - 2880
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok