Abbotsford
phif17t8tl835plusalto

PHILIPS LIGHTING 24 inch 17W 3500K PLUS T8 Linear Fluorescent Lamp, White

Price $13.41 / EA Eco fees: $0.20
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:280941

Description

Philips PLUS T8 lamps are energy-efficient lighting solutions and offer long life. F17T8/TL835 ALTO Plus. Base: Medium Bi-Pin [Medium Bi-Pin Fluorescent]- Base Information: Green Base - Bulb: T8 - Color Code: TL835 [CCT of 3500K] - Color Designation: TL835 - Color Rendering Index: 85 Ra8 - Design Mean Lumens: 1310 Lm - Watts: 17 W - Mercury (Hg) Content: 1.7 (max) mg.

Specifications

Brand Name Philips Lighting Item Name T8 Linear Fluorescent
Bulb Base Group Bi-Pin Designation F17T8/TL835/PLUS/ALTO 30PK
Bulb Shape T8 Bulb Base G13 Medium
Wattage 17 W Lumens 1375 lm
Color Temperature 3500 K Average Life 24000 hr
Light Color 835 White Color Rendering Index (CRI) 85
Voltage Rating 275 V Diameter 26 mm
Maximum Overall Length 609.6 mm Application General Use
UPC 046677280949

Packages

30 - UNIT - (30) 2880 - SKID - 2880
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok