PHILIPS LIGHTING 36 inch 25W 5000K ALTO T8 Standard Fluorescent Lamp, White
Description
Philips T8 lamps are energy-efficient lighting solutions. F25T8/TL850 ALTO. Base: Medium Medium Bi-Pin Fluorescent] - Base Information: Green Base - Bulb: T8 - Color Code: TL850 [CCT of 5000K] - Color Designation: TL850 - Color Temperature: 5000 K - Color Rendering Index: 82 Ra8 - Design Mean Lumens: 1995 Lm - Watts: 25 W - Mercury (Hg) Content: 1.7 (max) mg.
Specifications
Brand Name | Philips Lighting | Item Name | T8 Linear Fluorescent |
Bulb Base Group | Bi-Pin | Designation | F25T8/TL850 ALTO 30PK |
Bulb Shape | T8 | Bulb Base | G13 Medium |
Wattage | 25 W | Lumens | 2100 lm |
Color Temperature | 5000 K | Average Life | 20000 hr |
Light Color | 850 Day Light | Color Rendering Index (CRI) | 82 |
Voltage Rating | 309 V | Diameter | 26 mm |
Height | 1.000 in | Width | 1.000 in |
Maximum Overall Length | 914.4 mm | Application | General Use |
UPC | 046677280925 |
Packages
30 - UNIT - (30) | 1260 - SKID - 1260 |