Abbotsford
phif32t8tl835alto30pk

PHILIPS LIGHTING 48 inch 32W 3500K 2850LM T8 G13 Base Standard Lamp with ALTO Technology (30/Pack), White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:281535

Description

Philips T8 lamps are energy-efficient lighting solutions.

Specifications

Brand Name Philips Lighting Item Name T8 Linear Fluorescent
Bulb Base Group Bi-Pin Bulb Overall Shape Rod
Designation F32T8/TL835/ALTO 30PK Bulb Shape T8
Bulb Base G13 Medium Wattage 32 W
Lumens 2850 lm Color Temperature 3500 K
Average Life 20000 hr Light Color 835 White
Color Rendering Index (CRI) 85 Diameter 26 mm
Maximum Overall Length 1219.2 mm Application General Use
UPC 046677281533

Packages

1 - UNIT - 1 30 - UNIT - (30)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok