Abbotsford
phif32t8tl950

PHILIPS LIGHTING 209056 32W 139V 5000K Philips T8 900-Series Rapid Start Fluorescent Lamp, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:209056

Description

Philips leads the industry with the lowest level mercury technology. Reducing the mercury level (source reduction) during the manufacturing phase is essential to creating products that are less harmful to the environment. F32T8/TL950 1SL 25PK - 32 watt - 48 - T8 - Medium Bi-Pin - (G13) Base - 5,000K - 900 Series.

Specifications

Brand Name Philips Lighting Item Name T8 Linear Fluorescent
Type Fluorescent Bulb Base Group Bi-Pin
Designation F32T8/TL950 SLV Bulb Shape T8
Bulb Base G13 Medium Wattage 32 W
Lumens 2000 lm Color Temperature 5000 K
Average Life 20000 hr Light Color TL950 Bright White
Color Rendering Index (CRI) 98 Start Type RAPID START
Diameter 28 mm Maximum Overall Length 1213.6 mm
Application General Use UPC 046677209056

Packages

25 - UNIT - (25)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok