Abbotsford
phif32t8adv830xewalto25w

PHILIPS LIGHTING 282046 25W 3000K Philips Straight T8 Fluorescent Tube Light Bulb, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:282046

Description

Fluorescent Lamps - Type: Philips ALTO T8 Energy Advantage - Low Mercury Lamps - Wattage: 25 - Length: 48 - BulbStyle: Tubular, Linear - Base Style: Medium Bi-Pin - Base Code: G13 - Color tempertaure: 3000K - Color rendering index: 85.

Specifications

Brand Name Philips Lighting Item Name T8 Linear Fluorescent Lamp
Bulb Base Group Bi-Pin Bulb Overall Shape Rod
Bulb Shape T8 Bulb Base G13 Medium
Wattage 25 W Lumens 2500 lm
Color Temperature 3000 K Average Life 25000 hr
Light Color 830 Warm White Color Rendering Index (CRI) 86
Mercury Content 1.7 mg Diameter 25.4 MM
Maximum Overall Length 1219.2 mm UPC 046677282042

Packages

1 - UNIT - 1 30 - UNIT = (30) 1440 - UNIT = 1440
This website uses cookies to ensure you get the best experience on our website. Read more
Ok