PHILIPS LIGHTING 48 inch 28W 3500K Philips Energy Advantage T8 Fluorescent Lamp, White
Description
Philips Energy Advantage T8 lamps offer high energy savings without sacrificing performance. F32T8 28W ADV835 EW ALTO. Base: Medium Bi-Pin [Medium Bi-Pin Fluorescent] - Base Information: Green Base - Bulb: T8 - Energy Saving - 28W - Color Code: Advantage 835 [CCT of 3500K] - Color Rendering Index: 85 Ra8 - Color Designation: Advantage 835 - Mercury (Hg) Content: 1.7 mg - Picogram per Lumen Hour: 27 p/LuHr
Specifications
Brand Name | Philips Lighting | Item Name | T8 Linear Fluorescent |
Bulb Base Group | Bi-Pin | Designation | F32T8/ADV835/EW/ALTO 28W 30PK |
Bulb Shape | T8 | Bulb Base | G13 Medium |
Wattage | 28 W | Lumens | 2725 lm |
Color Temperature | 3500 K | Average Life | 24000 hr |
Light Color | 835 Neutral White | Color Rendering Index (CRI) | 85 |
Diameter | 25.4 MM | Application | For General Applications |
UPC | 046677281021 |
Packages
30 - UNIT - (30) | 1440 - SKID - 1440 |