Abbotsford
phif32t8adv841xllalto

PHILIPS LIGHTING 48 inch 25W 4100K Philips T8 Energy Advantage Extra Long Life Fluorescent Lamp, White

Price $13.49 / EA Eco fees: $0.40
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:281238

Description

Philips Energy Advantage T8 25W Extra Long Life lamps are an industry first. These lamps offer high energy savings and have extra long life. F32T8 25W ADV841 XLL ALTO. Base: Medium Bi-Pin [Medium Bi-Pin Fluorescent] - Base Information: Green Base - Bulb: T8 - Energy Saving - 25W - Color Code: Advantage 841 [CCT of 4100K] - Color Rendering Index: 85 Ra8 - Color Designation: Advantage 841 - Mercury (Hg) Content: 1.7 mg - Picogram per Lumen Hour: 20 p/LuHr

Specifications

Brand Name Philips Lighting Item Name T8 Linear Fluorescent
Type Advantage Bulb Base Group Bi-Pin
Designation F32T8/ADV841/X LL ALTO 25W 30PK Bulb Shape T8
Bulb Base G13 Medium Wattage 25 W
Lumens 2400 lm Color Temperature 4100 K
Average Life 36000 hr Light Color 841 Cool White
Color Rendering Index (CRI) 85 Diameter 26 mm
Maximum Overall Length 1219.2 mm Application General Use
UPC 046677281236

Packages

30 - UNIT - (30) 1440 - SKID - 1440
This website uses cookies to ensure you get the best experience on our website. Read more
Ok