PHILIPS LIGHTING 48 inch 25W Philips Energy Advantage T8 Fluorescent Lamp, White
Description
Philips Energy Advantage T8 lamps offer high energy savings without sacrificing performance. F32T8 25W ADV850 XEW ALTO. 4 ft. - 25 Watt - T8 Linear Fluorescent Tube - 5000K - 2400 Lumens - Case of 30 - Wattage 25 Watt - Bulb Shape T8 - Bulb Type F32T8 - Base Type Medium Bi-Pin - Color Temperature: 5000 Kelvin - CRI 82 - Length: 4 ft. - Life Hours: 38000 - Lumens Initial: 2400 - Lumens Mean: 2330
Specifications
Brand Name | Philips Lighting | Item Name | T8 Linear Fluorescent |
Type | Advantage | Bulb Base Group | Bi-Pin |
Designation | F32T8/ADV850/XEW/ALTO 25W 30PK | Bulb Shape | T8 |
Bulb Base | G13 Medium | Wattage | 25 W |
Lumens | 2400 lm | Color Temperature | 5000 K |
Average Life | 25000 hr | Light Color | 850 Day Light |
Color Rendering Index (CRI) | 82 | ANSI Code | XEW |
Diameter | 26 mm | Maximum Overall Length | 1219.2 mm |
Application | General Use | UPC | 046677280796 |
Packages
30 - UNIT - (30) | 1440 - SKID - 1440 |