Abbotsford
phif48t8tl841hoalto

PHILIPS LIGHTING 48 inch 44W Philips T8 High Output Fluorescent Lamp, White

Price $18.01 / EA Eco fees: $0.40
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:236794

Description

Philips leads the industry with the lowest level mercury technology. Reducing the mercury level (source reduction) during the manufacturing phase is essential to creating products that are less harmful to the environment. F48T8 44W/841 R17d High Output ALTO 1LP - 44 Watt - T8 Linear Fluorescent Tube - 800 Series - Wattage 44 Watt - Base Information: Green Base - Base: R17d [Recessed Double Contact Bay (RDC Bay-Fluorescent)] - Bulb Shape T8 - Bulb Type F48T8 - Color Temperature: 4100 Kelvin - Color Code: TL841 [CCT of 4100K] - CRI 86 - Length: 48 Inch. - Life Hours: 18000 - Lumens Initial: 4000 - Lumens Mean: 3600 - Mercury (Hg) Content: 3.5 mg - Picogram per Lumen Hour: 54 p/LuHr

Specifications

Brand Name Philips Lighting Item Name T8 Linear Fluorescent
Type High Output Designation F48T8/TL841/HO ALTO 25/1
Bulb Shape T8 Bulb Base R17D
Wattage 44 W Lumens 4000 lm
Color Temperature 4100 K Average Life 18000 hr
Light Color TL841 Cool White Color Rendering Index (CRI) 86
Voltage Rating 100 V Diameter 26 mm
Maximum Overall Length 1219.2 mm Application General Use
UPC 046677236793

Packages

25 - UNIT - (25) 1200 - SKID - 1200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok