Abbotsford
phif96t8tl841plus

PHILIPS LIGHTING 96 inch 59W 4100K ALTO Plus T8 Slimline Fluorescent Lamp, Cool White

Price $31.98 / EA Eco fees: $0.80
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:236851

Description

Philips leads the industry with the lowest level mercury technology. Reducing the mercury level (source reduction) during the manufacturing phase is essential to creating products that are less harmful to the environment. F96T8 59W/841 Single Pin ALTO Plus 1LP. Base Information: Green Base - Bulb: T8 - Color Code: TL841 [CCT of 4100K] - Color Rendering Index: 85 Ra8 - Color Designation: TL841 - Color Temperature: 4100 K - Initial lumen: 5900 Lm - Design Mean Lumens: 5490 Lm - Mercury (Hg) Content: 4.4 mg - Picogram per Lumen Hour :33 p/LuHr.

Specifications

Brand Name Philips Lighting Sub Brand Philips
Item Name T8 Linear Fluorescent Type Linear Fluorescent
Designation F96T8/TL841 PLUS ALTO 25/1 Bulb Shape T8
Bulb Base FA8 Wattage 59 W
Lumens 5900 lm Color Temperature 4100 K
Average Life 15000 hr Light Color TL841 Cool White
Color Rendering Index (CRI) 85 Diameter 25.4 MM
Maximum Overall Length 2438.4 mm Application General Use
UPC 046677236854

Packages

25 - UNIT - (25) 1200 - SKID - 1200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok