Abbotsford
phif96t8tl850hoplusalto

PHILIPS LIGHTING 96 inch 86W Philips ALTO T8 PLUS High Output Fluorescent Lamp, White

Price $34.67 / EA Eco fees: $0.80
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:236893

Description

Philips PLUS T8 High Output 8-foot fluorescent lamps reduce the impact on the environment by offering long life and low mercury.

Specifications

Brand Name Philips Lighting Item Name T8 Linear Fluorescent
Type High Output Designation F96T8/TL850/PLUS/HO/ALTO 25/1
Bulb Shape T8 Bulb Base R17D
Wattage 86 W Lumens 8100 lm
Color Temperature 5000 K Average Life 24000 hr
Light Color 850 Neutral Color Rendering Index (CRI) 85
Voltage Rating 130 V Diameter 25.4 mm
Application For General Applications UPC 046677236892

Packages

25 - UNIT - (25) 1200 - SKID - 1200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok