Abbotsford
sats2406

SATCO LIGHTING S2406 43W 120V A19 Medium Base Dimmable Halogen Lamp (2/Pack), Warm White

Inventory
Unavailable for order
Manufacturer:SATCO LIGHTING
Manufacturer #:S2406

Description

43 watt; Halogen; A19; 1000 Average rated Hours; 750 Lumens; Medium base; 120 volts; 2-Pack. FEATURES:• Energy Saving Halogen• Bright, Crisp light• Uniform light output

Specifications

Brand Name Satco Products Item Name A19 Halogen Lamp
Type Dimmable Designation 43A19/HAL/ES/SW/120V 2PK
Bulb Shape A19 Bulb Base E26 Medium
Wattage 43 W Lumens 750 lm
Color Temperature 2900 K Average Life 1000 hr
Color Rendering Index (CRI) 99 Voltage Rating 120 V
Bulb Color/Finish White Opal Dimmable Yes
Diameter 4.44 in Maximum Overall Length 113.03 mm
Standards RoHS Compliant UPC 045923024061

Packages

1 - UNIT - 1 2 - UNIT - 2 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok