phi72a19ev120v2pk

PHILIPS LIGHTING 434431 72W 120V 1490LM A19 Medium Base Halogen Lamp (2/Pack), White

In Stock
Price $5.85 / EA Eco fees: $0.05
Qty EACH
Manufacturer:SIGNIFY
Manufacturer #:434431

Description

Halogen bulbs reduce energy consumption without sacrificing the qualities of a traditional bulb. They uniquely produce light more efficiently. They work with dimmer switches and are available in the familiar A-shape design. Use them in existing fixtures just as you would standard incandescents and your home will look great while you save energy.

Specifications

Brand Name Philips Lighting Item Name Halogen Lamp
Type Halogen Designation 72A19/EV 120V 12/2
Bulb Shape A19 Bulb Base E26 Medium
Wattage 72 W Lumens 1490 lm
Color Temperature 2900 K Average Life 1000 hr
Voltage Rating 120 V Bulb Color/Finish Opal
Application HOUSEHOLD UPC 046677434434

Packages

12 - UNIT = (12) 1440 - UNIT = 1440
This website uses cookies to ensure you get the best experience on our website. Read more
Ok