Abbotsford
sats4366

SATCO LIGHTING S4366 375W 120V R40 Incandescent Clear Heat Lamp

Price $14.88 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S4366
Documents Documents

Description

375 watt R40 Incandescent; Clear Heat; 5000 Average rated hours; Medium base; 120 volts

Specifications

Brand Name Satco Products Item Name Halogen Lamp
Type Reflector Designation 375R40/1
Bulb Shape R40 Bulb Base Medium
Wattage 375 W Color Temperature 2700 K
Average Life 5000 hr Color Rendering Index (CRI) 100
Voltage Rating 120 V Bulb Color/Finish Clear Heat
Dimmable Yes Diameter 5 in
Maximum Overall Length 7.63 in Standards RoHS Compliant
UPC 045923043666

Packages

1 - UNIT - 1 6 - UNIT - 6 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok