Abbotsford
phi35mr16fl36

SIGNIFY 140566 35W 12W 3000K MR16 Halogen Lamp

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:140566

Description

Philips halogen MR16 lamps provide a bright white light for accent lighting. They make it easy to optimize the look and feel of your brand, your merchandise, and the shoppers experience, with lower operating costs.

Specifications

Brand Name Philips Lighting Item Name Halogen Lamp
Type Halogen Designation 35MR16/FL36 50PK
Bulb Shape MR16 Bulb Base GU5.3
Wattage 35 W Lumens 4.52k lm
Color Temperature 3000 K Average Life 3000 hr
Color Rendering Index (CRI) 100 Beam Angle 36°
Center Beam Candle Power 1000 cd Voltage Rating 12 V
ANSI Code FMW Material Aluminum Plated Glass Reflector
Bulb Color/Finish Clear Diameter 50 mm
Height 2.165 in Width 1.772 in
Maximum Overall Length 46 mm Application For Accent Lighting
UPC 046677140564

Packages

1 - UNIT - 1 50 - UNIT - (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok