PROJECTION MR16 / OVAL 2-PIN GY5.3 / 360W / 3300K / 82V / ENX
PROJECTION MR16 / OVAL 2-PIN GY5.3 / 360W / 3300K / 82V / ENX
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | MR Halogen Lamp | Type | Dichroic Reflector (Cool Beam) |
Bulb Base Group | 2-Pin | Bulb Shape | MR16 |
Bulb Base | Oval GY5.3 | Wattage | 360 W |
Color Temperature | 3300 K | Average Life | 75 hr |
Voltage Rating | 82 V | ANSI Code | ENX |
Dimmable | No | UPC | 069549121225 |
1 - UNIT - 1 |