Abbotsford
iwah50mr16flcg4mvexnstd

STANDARD PRODUCTS 50893 50W 12V 3050K MR16 Covered Glass Flood Halogen Lamp,Clear

Price $6.36 / EA Eco fees: $0.05
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50893

Description

HALOGEN MR16 50W 12V GX5.3 38DEG FLOOD CG CLEAR EXN/CG STD

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Halogen Lamp Type Flood
Designation H50MR16/FL/CG/4M/GX5.3/12V/EXN STD Bulb Shape MR16
Bulb Base GX5.3 Wattage 50 W
Lumens 850 lm Color Temperature 3050 K
Average Life 4000 hr DLC N
Beam Angle 38° Center Beam Candle Power 1600 cd
Voltage Rating 12 V ANSI Code EXN
Material Glass Reflector Diameter 51 mm
Maximum Overall Length 45 mm UPC 069549008939

Packages

1 - UNIT - 1 10 - UNIT - 10 200 - UNIT - 200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok