Abbotsford
iwah50mr16flcgbl12vstd

STANDARD PRODUCTS 55032 50W 12V MR16 Covered Glass Flood Coloured Back Halogen Lamp, Black

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:55032

Description

HALOGEN MR AND ES LAMPS MR16 / GX5.3 / 50W / 3050K / 12V / EXN/CG

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Halogen Lamp Type MR16
Designation H50MR16/FL/BLK/CG/3M/GX5.3/12V/STD Bulb Shape MR16
Bulb Base GX5.3 Wattage 50 W
Lumens 850 lm Color Temperature 3050 K
Average Life 3000 hr Beam Angle 38°
Voltage Rating 12 V Bulb Color/Finish Black
UPC 069549050327

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok