Abbotsford
iwah50mr16flcge26120vstd

STANDARD PRODUCTS 55569 50W 120V MR16 E26 38° Standard Products Medium Screw Covered Glass Flood Halogen Lamp

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:55569

Description

STANDARD® offers an extensive range of MR and ES lamps in terms of shapes, finishes and colours. Our MR lamps are well suited to a variety of applications that require directional lighting of low to medium intensity, while our ES lamps are perfect for use in decorative fixtures and general lighting.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Halogen Lamp Type Flood
Bulb Overall Shape R-butt/Reflector Lamp Designation H50MR16/FL/CG/2M/E26/120V/STD
Bulb Shape MR16 Bulb Base E26 Medium
Wattage 50 W Lumens 420 lm
Color Temperature 2800 K Average Life 2000 hr
DLC N Beam Angle 38°
Center Beam Candle Power 1100 cd Voltage Rating 120 V
Material Aluminum Plated Glass Diameter 51 mm
Maximum Overall Length 55 mm UPC 069549055698

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok