STANDARD PRODUCTS 15409 20W 12V 2950K EYE MR11 Narrow Flood Open Halogen Lamp
Description
EYE’s MR11 high and low voltage lamps offer crisp white light and accurate beam control for focused light output. The long lasting dichroic coating directs the heat through the back of the lamp while delivering a precise beam of consistent light and color brightness.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Halogen Lamp | Type | Flood |
Designation | 20MR11/MFL FTD EYE | Bulb Shape | MR11 |
Bulb Base | GZ4 | Wattage | 20 W |
Color Temperature | 2950 K | Average Life | 2000 hr |
DLC | N | Beam Angle | 28° |
Center Beam Candle Power | 700 cd | Voltage Rating | 12 V |
ANSI Code | FTD | Material | Glass Reflector |
Diameter | 35.5 mm | Maximum Overall Length | 37 mm |
UPC | 069549154094 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |